Shop KWIKSET

Lisbon Lever with Round Rose Privacy Door Lock with 6AL Latch and RCS Strike Satin Nickel Finish

  • Mfr # 730LSLRDT-15

  • Zoro # G709090514


product price:  $52.69
/ea

Key Features

Finish
Satin Nickel
Lockset Function
Privacy
Strike
Round Corner Full Lip Strike
Series
Signature Series
Bore Dia.
2-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
730LSLRDT-15
Zoro #
G709090514
UPC #
883351835701
Country of Origin
Mexico

Dimensions

Bore Dia.
2-1/8 in
Required Door Thickness
1-3/8in to 1-3/4in

Details

Finish
Satin Nickel
Lockset Function
Privacy
Strike
Round Corner Full Lip Strike
Series
Signature Series
Hand
Reversible
Strike Dim.
2-1/4 in x 1-5/8 in x 1-1/8 in
Backset
Adjustable Backset
Material
Zinc

Description

Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. Kwikset works hard to understand the world you live in, so that we can do everything we can to protect it. The company's unwavering commitment to meeting homeowners' needs has inspired its innovative lock portfolio that includes patented SmartKey Security deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, Kevo, door hardware with Microban antimicrobial product protection and a wide variety of styles and finishes. Our interior and exterior door products provide customers with the quality, technology, durability and style they want while providing the highest level of security.. Lisbon Lever with Round Rose Privacy Door Lock with 6AL Latch and RCS Strike Satin Nickel Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.