Shop KWIKSET
See all product information
Create Account
Lisbon Lever with Square Rose Passage Door Lock with 6AL Latch and RCS Strike Satin Nickel Finish
- Mfr # 720LSLSQT-15
- Zoro # G309090532
product price:Â
$
49.65
/ea
Key Features
Finish
Satin Nickel
Backset
Adjustable Backset
Series
Signature Series
Door Handing
Reversible
Material
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720LSLSQT-15
- Zoro #
- G309090532
- UPC #
- 883351649834
- Country of Origin
- Mexico
- Finish
- Satin Nickel
- Backset
- Adjustable Backset
- Series
- Signature Series
- Door Handing
- Reversible
- Material
- Zinc
- Lockset Function
- Passage
- Strike
- Round Corner Full Lip Strike
Dimensions
- Required Door Thickness
- 1-3/8in to 1-3/4in
Description
Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. Kwikset works hard to understand the world you live in, so that we can do everything we can to protect it. The company's unwavering commitment to meeting homeowners' needs has inspired its innovative lock portfolio that includes patented SmartKey Security deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, Kevo, door hardware with Microban antimicrobial product protection and a wide variety of styles and finishes. Our interior and exterior door products provide customers with the quality, technology, durability and style they want while providing the highest level of security.. Lisbon Lever with Square Rose Passage Door Lock with 6AL Latch and RCS Strike Satin Nickel Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.