Zoro Homepage

Matte Black Privacy Lever Right or Left Handed

  • Mfr # 93002-941

  • Zoro # G715499813


product price: $35.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93002-941
Zoro #
G715499813
UPC #
883351900393
Country of Origin
Taiwan, Province of China

Description

Finish: Matte Black *Backset Dimension: 2.75 *Grade: 3 *Knob Style: Lever *Knob or Lever Bore Hole Diameter: *Knob or Lever Cross Bore Diameter: *Knob or Lever Throw Length: 0.5 *Lockset Type: *Material: Metal *Maximum Door Thickness: 1-3/4 *Minimum Do

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.