Milan Double Cylinder Deadbolt
Mfr # 159-RDT-26D-SMT-RCAL-RCS
Zoro # G908567466
product price: $117.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
159-RDT-26D-SMT-RCAL-RCS
Zoro #
G908567466
UPC #
-
Country of Origin
United States
Description
SmartKey with Round Corner Adjustable Latch and Round Corner Strike in Satin Chrome
Milan DeadboltsSignature SeriesThe Halifax and Milan deadbolts have a sleek look that presents a beautiful contemporary design aesthetic.The combination of their simplistic shape and SmartKey Security feature make these deadbolts some of Kwiksets most popular styles.Specifications: Door Prep:
This product contains 2 cylinders per lock and is typically keyed alike in quantities of 1.
Milan DeadboltsSignature SeriesThe Halifax and Milan deadbolts have a sleek look that presents a beautiful contemporary design aesthetic.The combination of their simplistic shape and SmartKey Security feature make these deadbolts some of Kwiksets most popular styles.Specifications: Door Prep:
- Cross Bore 2 1/8 or 1 1/2
- Edge Bore 1
- Adjustable 2 3/8 or 2 3/4
- 1 3/8 - 1 3/4 Doors standard
- SmartKey Security or KW/Pin & Tumbler
- 1 x 2 1/4
- Specify round corner, square corner or drive-in
- 2 1/4 x 3 5/8
- Square or round corner
- 1 Throw steel
- Satisfy section 4.13.9 ADA requirement
- 20 minute UL fire rating available
- Specify round or square
- Deadbolt operated by key outside and thumb turn inside.
- Deadbolt operated by key both sides.
- Venetian Bronze - 11P
- Satin Nickel - 15
- Polished Chrome - 26
- Satin Chrome - 26D
- Matte Black - 514
This product contains 2 cylinders per lock and is typically keyed alike in quantities of 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.