This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
973MIL-RDT-26
Zoro #
G908571524
UPC #
-
Country of Origin
United States
Description
Milan Lever with Round Rose Interior Dummy Handleset Trim in Polished Chrome
Milan LeverKwikset Signature SeriesKwikset's popular line of contemporary door locks, introduces keyed entry and interior pack options for a playful, yet elegant aesthetic.Specifications: Door Prep:
Milan LeverKwikset Signature SeriesKwikset's popular line of contemporary door locks, introduces keyed entry and interior pack options for a playful, yet elegant aesthetic.Specifications: Door Prep:
- Crossbore 2-1/8 or 1 -1/2
- Edge Bore 1
- Adjustable to 2-3/8 or 2-3/4
- 1-3/8 - 1-3/4
- SmartKey
- 1 x 2-1/4; Square, round, or drive-in
- 1-3/4 x 2-1/4; Square or round corner
- A156.36 Grade 2
- 20 minute UL fire rating available
- Reversible for right or left hand doors
- Satisfy section 4.13.9 ADA requirement
- 11P - Venetian Bronze
- 15 - Satin Nickel
- 26 - Polished Chrome
- 26D - Satin Chrome
- 514 - Iron Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.