
Milan Lever Interior Single Cylinder Handleset Trim, Bright Polished Chrome
Mfr # 966MILRDT-26
Zoro # G308666684
product price:Â $56.29
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
966MILRDT-26
Zoro #
G308666684
UPC #
883351496179
Country of Origin
United States
Description
Milan Lever with Round Rose Interior Single Cylinder Handleset Trim in Polished Chrome
Milan LeverKwikset Signature SeriesKwikset's popular line of contemporary door locks, introduces keyed entry and interior pack options for a playful, yet elegant aesthetic.Specifications: Door Prep:
MUST ALSO PURCHASE 800 series outside trim for a complete handleset
Milan LeverKwikset Signature SeriesKwikset's popular line of contemporary door locks, introduces keyed entry and interior pack options for a playful, yet elegant aesthetic.Specifications: Door Prep:
- Crossbore 2-1/8 or 1 -1/2
- Edge Bore 1
- Adjustable to 2-3/8 or 2-3/4
- 1-3/8 - 1-3/4
- SmartKey
- 1 x 2-1/4; Square, round, or drive-in
- 1-3/4 x 2-1/4; Square or round corner
- A156.36 Grade 2
- 20 minute UL fire rating available
- Reversible for right or left hand doors
- Satisfy section 4.13.9 ADA requirement
- 11P - Venetian Bronze
- 15 - Satin Nickel
- 26 - Polished Chrome
- 26D - Satin Chrome
- 514 - Iron Black
MUST ALSO PURCHASE 800 series outside trim for a complete handleset
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.