
Milan Lever Interior Single Cylinder Handleset Trim, Iron Black
Mfr # 971MILRDT-514
Zoro # G708668011
product price: $95.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
971MILRDT-514
Zoro #
G708668011
UPC #
883351638180
Country of Origin
United States
Description
Milan Lever with Round Rose Interior Single Cylinder Handleset Trim in Iron Black
Milan LeverKwikset Signature SeriesKwikset's popular line of contemporary door locks, introduces keyed entry and interior pack options for a playful, yet elegant aesthetic.Specifications: Door Prep:
MUST ALSO PURCHASE 818 series outside trim for a complete handleset
Milan LeverKwikset Signature SeriesKwikset's popular line of contemporary door locks, introduces keyed entry and interior pack options for a playful, yet elegant aesthetic.Specifications: Door Prep:
- Crossbore 2-1/8 or 1 -1/2
- Edge Bore 1
- Adjustable to 2-3/8 or 2-3/4
- 1-3/8 - 1-3/4
- SmartKey
- 1 x 2-1/4; Square, round, or drive-in
- 1-3/4 x 2-1/4; Square or round corner
- A156.36 Grade 2
- 20 minute UL fire rating available
- Reversible for right or left hand doors
- Satisfy section 4.13.9 ADA requirement
- 11P - Venetian Bronze
- 15 - Satin Nickel
- 26 - Polished Chrome
- 26D - Satin Chrome
- 514 - Iron Black
MUST ALSO PURCHASE 818 series outside trim for a complete handleset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.