Milan Lever Interior Single Cylinder Handleset Trim, Venetian Bronze

  • Mfr # 966MILRDT-11P

  • Zoro # G008666663


product price:  $72.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
966MILRDT-11P
Zoro #
G008666663
UPC #
883351518314
Country of Origin
United States

Description

Milan Lever with Round Rose Interior Single Cylinder Handleset Trim in Venetian Bronze
Milan LeverKwikset Signature SeriesKwikset's popular line of contemporary door locks, introduces keyed entry and interior pack options for a playful, yet elegant aesthetic.Specifications: Door Prep:
  • Crossbore 2-1/8 or 1 -1/2
  • Edge Bore 1
Backset:
  • Adjustable to 2-3/8 or 2-3/4
Door Thickness:
  • 1-3/8 - 1-3/4
Cylinder:
  • SmartKey
Faceplates:
  • 1 x 2-1/4; Square, round, or drive-in
Strikes:
  • 1-3/4 x 2-1/4; Square or round corner
ANSI/BHMA:
  • A156.36 Grade 2
UL:
  • 20 minute UL fire rating available
Door Handing:
  • Reversible for right or left hand doors
ADA:
  • Satisfy section 4.13.9 ADA requirement
Finishes:
  • 11P - Venetian Bronze
  • 15 - Satin Nickel
  • 26 - Polished Chrome
  • 26D - Satin Chrome
  • 514 - Iron Black

MUST ALSO PURCHASE 800 series outside trim for a complete handleset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.