Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 730MIL-RDT-11P-6AL-RCS

  • Zoro # G612925859


product price:  $60.79
/ea

Key Features

Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Emergency Unlock Tool, Latch, Mounting Hardware, Privacy Levers, Roses, Strike
Locking/Unlocking Access - Inside
Push Button
Features
Designer Style and Superior Security, Easily Installs in Minutes with Just a Screwdriver, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Universal Handing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
730MIL-RDT-11P-6AL-RCS
Zoro #
G612925859
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in

Details

Item
Door Lever Lockset
Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Emergency Unlock Tool, Latch, Mounting Hardware, Privacy Levers, Roses, Strike
Locking/Unlocking Access - Inside
Push Button
Features
Designer Style and Superior Security, Easily Installs in Minutes with Just a Screwdriver, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Universal Handing
Mortise/Cylindrical
Cylindrical
Lockset Handle Type
Lever
Lockset Type
Mechanical
Strike Type
Round Corner
Application
Bathroom Door, Bedroom Door
ADA Compliant
Yes
ANSI Grade
2
Trim Plate Shape
Round
Includes Hardware
Hardware Included
Standards
ADA, ANSI A117.1, ANSI/BHMA
Knob/Handle Material
Zinc
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Outside
Emergency Release
Lockset Style
Rose
Lockset Function ANSI Code
F76
Hand Orientation
Non-Handed
Visual Indicator Message
No Message
Keyway Type
None
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Bronze-Plated, Blackened, Satin Relieved, Clear Coated

Description

Milan Privacy Lever

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.