Zoro Homepage

Milan Single Cylinder Deadbolt

  • Mfr # 158-RDT-26-SMT-RFAL-RCS

  • Zoro # G608567476


product price: $83.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158-RDT-26-SMT-RFAL-RCS
Zoro #
G608567476
UPC #
-
Country of Origin
United States

Description

SmartKey with Round Face Adjustable Latch and Round Corner Strike in Polished Chrome
Milan DeadboltsSignature SeriesThe Halifax and Milan deadbolts have a sleek look that presents a beautiful contemporary design aesthetic.The combination of their simplistic shape and SmartKey Security feature make these deadbolts some of Kwiksets most popular styles.Specifications: Door Prep:
  • Cross Bore 2 1/8 or 1 1/2
  • Edge Bore 1
Backset:
  • Adjustable 2 3/8 or 2 3/4
Door Thickness:
  • 1 3/8 - 1 3/4 Doors standard
Cylinder:
  • SmartKey Security or KW/Pin & Tumbler
Faceplates:
  • 1 x 2 1/4
  • Specify round corner, square corner or drive-in
Strikes:
  • 2 1/4 x 3 5/8
  • Square or round corner
Bolt:
  • 1 Throw steel
ADA:
  • Satisfy section 4.13.9 ADA requirement
UL:
  • 20 minute UL fire rating available
Rose:
  • Specify round or square
Functions: 158 Single Cylinder:
  • Deadbolt operated by key outside and thumb turn inside.
159 Double Cylinder:
  • Deadbolt operated by key both sides.
Finishes:
  • Venetian Bronze - 11P
  • Satin Nickel - 15
  • Polished Chrome - 26
  • Satin Chrome - 26D
  • Matte Black - 514

This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.