This item is Discontinued.

This item is Discontinued.
Milan Square Privacy Door Lock w/6AL Lat (Discontinued)
Mfr #
155MILSQT-11P
Zoro #
G1037819
UPC # 883351493918
Country of Origin China
Category Privacy Door Handles
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
155MILSQT-11P
Zoro #
G1037819
UPC #
883351493918
Country of Origin
China
Dimensions
Handle Length
7.5 in
Width
6.2 in
Details
Item
Milan Square Privacy Door Lock w/6AL Lat
Finish
Venetian Bronze
Series
Signature Series
Color
Venetian Bronze
Material
Zinc
Description
Item Milan Square Privacy Door Lock w/6AL Lat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.