
Montara Exterior Double Cylinder Handleset Trim
Mfr # 554MNH-3-SMT-RCAL-RCS-LIP
Zoro # G408667802
product price:Â $306.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
554MNH-3-SMT-RCAL-RCS-LIP
Zoro #
G408667802
UPC #
883351432238
Country of Origin
United States
Description
SmartKey with Round Corner Adjustable Latch and Round Corner Strike in Polished Brass
Montara HandlesetFeaturing SmartKeyEnjoy increased security and easy fit with the Montara handleset. 2 points of locking, on the deadbolt and the handleset, provide double the security. And the Easy Fit Technology allows for convenient installation, adjusting to fit the bottom hole in your door.Features:
This product contains 2 cylinders per lock and is typically keyed alike in quantities of 1.
Montara HandlesetFeaturing SmartKeyEnjoy increased security and easy fit with the Montara handleset. 2 points of locking, on the deadbolt and the handleset, provide double the security. And the Easy Fit Technology allows for convenient installation, adjusting to fit the bottom hole in your door.Features:
- 2-Point Locking for Increased Security
- New Easy Fit Technology for easy installation
- SmartKey Re-Key Technology with BumpGuard Protection
- BHMA/ANSI Grade 1 CertifiedSecurity Deadbolt
- Cross Bore 2 1/8
- Edge Bore 1
- Adjustable to 2 3/8 or 2 3/4
- 1 3/4 standard
- SmartKey
- 1 x 2 1/4
- Specify round corner, square corner or drive-in
- 2 1/4 ? full lip standard
- Specify round corner, square corner
- Other options available
- 1/2 throw
- Reversible for right or left-handed doors
- Specify handing only on dummy and handleset interiors only
- Grade 1 Certified
- 11P - Venetian Bronze
- 15 - Satin Nickel
- 3 - Polished Brass
This product contains 2 cylinders per lock and is typically keyed alike in quantities of 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.