This item is Discontinued.

Kwikset Montara Exterior Single Cylinder Handleset SmartKey W/ RCAL Latch and RCS Strike Satin Nickel Fini 553MNHLIP-15S

This item is Discontinued.

Kwikset

Montara Exterior Single Cylinder Handleset SmartKey W/ RCAL Latch and RCS Strike Satin Nickel Fini (Discontinued)

Mfr # 553MNHLIP-15S
Zoro # G108666655
UPC # 883351396363
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
553MNHLIP-15S
Zoro #
G108666655
UPC #
883351396363
Country of Origin
United States

Description

The Montara handleset embodies security and style. The sleek arched design and sturdy feel complement each other for a perfect aesthetic balance. As form follows function with the Montara Collection, the 2-Point locking system is as impressive as the products look, adding double the security offered by any standard handleset. With finish choices to meet any projects specific needs, and an easy installation adjuster that will fit your door, the Montara offers a continual peace of mind.2-Point Locking: Kwiksets 2-Point locking system provides double the security with locking points in both the handleset and deadbolt. This double locking system is paired with Kwiksets SmartKey Re-Key Technology enabling quick and simple re-keying of your lock. The Montara handleset is a single cylinder deadbolt, with exterior key turn and interior thumb turn locking mechanisms. An adjustable through bolt ensures the Montara handleset will conform to the bottom hole of your door. Along with high quality locks & deadbolts, Kwikset designs some amazing door hardware styles. Kwikset deadbolts & premiere designer collections are of the many popular products from this leading manufacturer of door locks, knobs and handlesets.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.