Shop KWIKSET
Create Account
Montara, Signature Series 553MNHXJ 15 SMT RBP Handleset with Juno Knob, Traditional Lock
- Mfr # 553MNHXJ15PSMTRBP
- Zoro # G825013152
product price:Â
$
272.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 553MNHXJ15PSMTRBP
- Zoro #
- G825013152
- UPC #
- 199394011737
- Country of Origin
- China
Description
Kwikset Montara, Signature Handleset with Juno Knob, Lock Type: Traditional, Arch Handle, Satin Nickel, Interior Handle Type: Knob, Security Grade: 1, Re-Key Technology: SmartKey, Rekeyable/Resettable: Rekeyable, Metal, Keyway Type: KW1, Door Handing: Universal, Number of Cylinders: 1, Commercial/Residential: Residential, Faceplate Size: 1 x 2-1/4 in, Backset Size: 2-3/8, 2-3/4 in, Backset Type: Adjustable, Bolt Throw Size: 1/2 in, Door Thickness: 1-3/4 in, Edge Bore Diameter: 1 in, Cross Bore Diameter: 2-1/8 in, Grip Center to Center: 9-1/8 in, Strike Size: 2-1/4 in, Strike Type: Full Lip Round Corner, Projection Size: 2-5/8 in, Center to Center: 5-1/2 in, 17-9/16 in OAH, Knob Diameter: 2-3/8 in, Latch Type: Adjustable, Includes: Exterior Keyed Deadbolt, Exterior Keyed Handleset, Interior Turn Piece, Interior Knob, Adjustable Latches, Strikes, SmartKey Tool, (2) Kwikset Keys and Installation Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.