Battery Backup
- Mfr # 900-BB
- Zoro # G3538035
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Batteries
For Use With
PS Series Power Supplies
Input Voltage
12V DC
Batteries Required
Batteries Required
Sub-Category
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 900-BB
- Zoro #
- G3538035
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Battery Pack
- Includes
- (2) Batteries
- For Use With
- PS Series Power Supplies
- Input Voltage
- 12V DC
- Batteries Required
- Batteries Required
- Sub-Category
- Battery
- Compatible Brand
- Schlage
- Compatible Manufacturer Model Number
- PS902, PS904, PS906, PS914
- ANSI/BHMA Finish
- Unfinished
- Compatible Series
- PS
- Product Type
- Battery Pack
Description
Battery Pack, For Use With PS Series Power Supplies
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.