Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Montreal Lever Interior Dummy Handleset Trim

  • Mfr # 968MRL-SQT-514

  • Zoro # G608580291


product price: $59.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
968MRL-SQT-514
Zoro #
G608580291
UPC #
-
Country of Origin
United States

Description

Montreal Lever with Square Rose Interior Dummy Handleset Trim in Iron Black
Montreal leverKwikset Signature SeriesThe Montreal lever brings simple sophistication and a clean style with its gradual taper and textured linear element. This precision designed lever complements any modern design theme.Features:
  • Reversible lever fits both left and right-hand doors
  • Available with a round or square rose
  • ANSI/BHMA Grade 2 Certified
Specifications: Door Prep:
  • Cross Bore 2-1/8 or 1 1/2
  • Edge Bore 1
  • Latch Face 1 x 2 1/4
Backset:
  • Adjustable 2 3/8 or 2 3/4
Door Thickness:
  • 1 3/8 - 1 3/4 Doors standard.
  • Thick door service part available for up to 2 1/4.
Cylinder:
  • SmartKey Security
Faceplates:
  • 1 x 2 1/4 Specify round corner, square corner or drive-in.
Strikes:
  • 2 1/4 Full lip square or round corner
Rose:
  • Specify round or square.
Bolt:
  • 1/2 throw.
Door Handing:
  • Reversible for right or left handed doors.
ANSI/BHMA:
  • Grade 2 Certified.
UL:
  • 20 Min UL fire rating available upon request; passage,privacy and entry functions.
ADA:
  • Functions 154, 155, 156 satisfy section 4.13.9 ADA requirement.
Finishes:
  • 11P - Venetian Bronze
  • 15 - Satin Nickel
  • 26 - Polished Chrome
  • 26D - Satin Chrome
  • 514 - Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.