Montreal Lever Interior Dummy Handleset Trim, Venetian Bronze

  • Mfr # 968MRLSQT-11P

  • Zoro # G009582818


product price:  $51.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
968MRLSQT-11P
Zoro #
G009582818
UPC #
883351598064
Country of Origin
United States

Description

Montreal leverKwikset Signature SeriesThe Montreal lever brings simple sophistication and a clean style with its gradual taper and textured linear element. This precision designed lever complements any modern design theme.Features:Reversible lever fits both left and right-hand doorsAvailable with a round or square roseANSI/BHMA Grade 2 CertifiedSpecifications: Door Prep:Cross Bore 2-1/8 in. or 1 1/2 in.Edge Bore 1 in.Latch Face 1 in. x 2 1/4 in. Backset:Adjustable 2 3/8 in. or 2 3/4 in. Door Thickness:1 3/8 in. - 1 3/4 in. Doors standard.Thick door service part available for up to 2 1/4 in. Cylinder:SmartKey Security Faceplates:1 in. x 2 1/4 in. Specify round corner, square corner or drive-in. Strikes:2 1/4 in. Full lip square or round corner Rose:Specify round or square. Bolt:1/2 in. throw. Door Handing:Reversible for right or left handed doors. ANSI/BHMA:Grade 2 Certified. UL:20 Min UL fire rating available upon request; passage,privacy and entry functions. ADA:Functions 154, 155, 156 satisfy section 4.13.9 ADA requirement. FinishFinishes:11P - Venetian Bronze15 - Satin Nickel26 - Polished Chrome26D - Satin Chrome514 - Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.