
Montreal Lever Interior Single Cylinder Handleset Trim, Venetian Bronze
Mfr # 966MRLSQT-11P
Zoro # G708666956
product price:Â $90.85
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
966MRLSQT-11P
Zoro #
G708666956
UPC #
-
Country of Origin
United States
Description
Montreal Lever with Square Rose Interior Single Cylinder Handleset Trim in Venetian Bronze
Montreal leverKwikset Signature SeriesThe Montreal lever brings simple sophistication and a clean style with its gradual taper and textured linear element. This precision designed lever complements any modern design theme.Features:
MUST ALSO PURCHASE 800 series outside trim for a complete handleset
Montreal leverKwikset Signature SeriesThe Montreal lever brings simple sophistication and a clean style with its gradual taper and textured linear element. This precision designed lever complements any modern design theme.Features:
- Reversible lever fits both left and right-hand doors
- Available with a round or square rose
- ANSI/BHMA Grade 2 Certified
- Cross Bore 2-1/8 or 1 1/2
- Edge Bore 1
- Latch Face 1 x 2 1/4
- Adjustable 2 3/8 or 2 3/4
- 1 3/8 - 1 3/4 Doors standard.
- Thick door service part available for up to 2 1/4.
- SmartKey Security
- 1 x 2 1/4 Specify round corner, square corner or drive-in.
- 2 1/4 Full lip square or round corner
- Specify round or square.
- 1/2 throw.
- Reversible for right or left handed doors.
- Grade 2 Certified.
- 20 Min UL fire rating available upon request; passage,privacy and entry functions.
- Functions 154, 155, 156 satisfy section 4.13.9 ADA requirement.
- 11P - Venetian Bronze
- 15 - Satin Nickel
- 26 - Polished Chrome
- 26D - Satin Chrome
- 514 - Matte Black
MUST ALSO PURCHASE 800 series outside trim for a complete handleset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.