Zoro Homepage

Obsidian Touchscreen Electronic Deadbolt

  • Mfr # 954-OBN-ZW500-15

  • Zoro # G308567486


product price: $539.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
954-OBN-ZW500-15
Zoro #
G308567486
UPC #
883351618786
Country of Origin
United States

Description

with Home Connect in Satin Nickel
ObsidianTouchscreen Electronic DeadboltThis style-forward lock is the future of door hardware. Named after the volcanic rock, Obsidian is a visually striking touchscreen that eliminates traditional keyways and opts for a low profile, contemporary design to deliver a stylish, modern smart lock that is secure, innovative and convenient.Features:
  • Sleek, low-profile design with a glass-like surface
  • Keyless Convenience - Enter your home with user codes instead of having to carry keys
  • One-Touch Locking Dedicated button to easily lock your door
  • Advanced Touchscreen is ultra-responsive to touch for instant screen display and fast usercode entry
  • SecureScreen Patented technology to help prevent code detection from fingerprints on the touchscreen
  • Up to 30 customizable user codes for increased security
  • Mastercode provides improved user access code management
  • Alarm sounds after 3 incorrect codes are consecutively entered and the screen temporarily locks out
  • Keywayless entry - no more keys to hide and no keyway to pick or bump
  • Tamper-resistant interior cover prevents unauthorized access to programming buttons
  • Audible beep and visual flash when batteries are low
  • Use a 9V battery as backup power in case the batteries run out
  • Z-Wave Plus Certified with the Z-Wave 500 chipset
  • Extended wireless range and superior 128-bit wireless encryption
Easy Installation:
  • Installs in minutes with only a screwdriver
  • Fits all standard doors
  • No new screw holes required
  • No hand wiring needed
Innovation Security:
  • BHMA Grade 2 Certified
  • 128-bit Advanced Encryption Standard AES communication
  • SecureScreen - patented security feature
  • Mastercode feature
  • 16 user access code capacity
Specifications: Function:
  • Single? Cylinder ?Deadbolt
Door Prep:
  • 1 1/2 and 2 1/8 diameter face hole and 1 diameter latch hole
Backset:
  • Adjustable 2 3/8 or 2 3/4
Door Thickness:
  • 1 3/8 - 2
Faceplates:
  • 1 x 2 1/4 round corner standard
Strikes:
  • Round corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.