This item is Discontinued.

Kwikset Padlock Long Shackle SmartKey KA6 50mm 90260-004

This item is Discontinued.

Kwikset

Padlock Long Shackle SmartKey KA6 50mm (Discontinued)

Mfr # 90260-004
Zoro # G1039219
UPC # 883351494458
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90260-004
Zoro #
G1039219
UPC #
883351494458
Country of Origin
China

Details

Item
Padlock Long Shackle SmartKey KA6 50mm

Description

Padlock Long Shackle SmartKey KA6 50mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.