This item is Discontinued.

Kwikset Palmina UL Keyed Entry Lever 438PLL-RH-15-SMT-6AL-RCS

This item is Discontinued.

Kwikset

Palmina UL Keyed Entry Lever (Discontinued)

Mfr # 438PLL-RH-15-SMT-6AL-RCS
Zoro # G908579834
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
438PLL-RH-15-SMT-6AL-RCS
Zoro #
G908579834
UPC #
-
Country of Origin
United States

Description

Right Hand SmartKey with 6AL Latch and Round Corner Strike in Satin Nickel
Palmina LeverResidential and Commercial LeverA smart solution for both residential and commercial applications, the Palmina Lever offers convenient push button locking that meets ADA Accessibility guidelines. This lever features a linear and unadorned look that connotes a premium style at an affordable price.Features:
  • Push Button
  • ANSI/BHMA Grade 3 Certified Security
  • ADA Compliant
Specifications: ANSI/BHMA:
  • Grade 3 Certified
Door Prep:
  • Cross Bore 2 1/8
  • Edge Bore 1
Backset:
  • Adjustable 2 3/8 or 2 3/4
Door Thickness:
  • 1 3/8 1 3/4 Standard
Cylinder:
  • SmartKey
Latch:
  • RCAL, SCAL, WFAL, NFL
Strikes:
  • ASA-1 t-strike, Full Lip SCS UL, Full Lip 1/4 RCS UL, T Strike
Bolt:
  • 1/2 throw
Door Handing:
  • 407, 408 - Reversible
  • 438, 488 - Specify Handing
ADA:
  • Lever functions satisfy 4.13.9 ADA requirements
UL:
  • Meets UL 3 hour fire rating for all functions
Interior Locking:
  • Push Button
Functions: Passage/Hall/Closet:
  • Both levers always free. - 407PLL
Privacy/Bed/Bath:
  • Both levers locked or unlocked by turnbutton inside. Outside lever unlocked by emergency key. - 438PLL
Keyed Entry:
  • Both levers locked or unlocked by key outside or turnbutton inside. - 438PLL
Half Dummy Trim, Surface Mounted:
  • For doors where only a pull is required. - 488PLL
Finishes:
  • 15 - Satin Nickel
  • 26 - Polished Chrome
  • 26D - Satin Chrome

This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.