Shop KWIKSET
Create Account
Passage Door Lock, Knob Handle, Venetian Bronze, 238 to 234 in Backset, Universal Hand
- Mfr # 200P11PRCALRCSV1
- Zoro # G307448847
product price:Â
$
32.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200P11PRCALRCSV1
- Zoro #
- G307448847
- UPC #
- 883351635318
- Country of Origin
- Mexico
Description
Kwikset Passage Door Lock, Design Polo, Knob Handle, Backset Type Adjustable, Backset Size 238 to 234 in, Edge Bore Diameter 1 in, Cross Bore Diameter 218 in, Door Thickness 138 to 134 in, Latch Type Round Corner, Faceplate Size 1 x 214 in, Strike Type Full Lip Round Corner, Strike Size 214 in, Bolt Throw Size 12 in, Door Handing Universal, Venetian Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.