Shop SURE-LOC HARDWARE
See all product information
Create Account
Tulip Passage Knobset, Polished Brass
- Mfr # TL101 3
- Zoro # G708412126
product price:Â
$
18.15
/ea
Key Features
Material
Brass
Color
Polished Brass
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Height
2 9/16 in
For Use With
Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TL101 3
- Zoro #
- G708412126
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 2 9/16 in
- Width
- 2 9/16 in
Details
- Material
- Brass
- Color
- Polished Brass
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware
- For Use With
- Residential
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.