Pembroke Lever Interior Double Cylinder Handleset Trim

  • Mfr # 967PML-RH-15-SMT

  • Zoro # G908666770


product price:  $71.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
967PML-RH-15-SMT
Zoro #
G908666770
UPC #
-
Country of Origin
United States

Description

Pembroke Lever Right Hand Interior Double Cylinder Handleset Trim SmartKey in Satin Nickel
Pembroke LeverKwikset Signature SeriesEvoking a sense of antiquity.Features:
  • Featuring SmartKey Security
  • ANSI BHMA Grade 2 Certified
  • Certified Security
Specifications: Door Prep:
  • Cross Bore 2-1/8
  • Edge bore 1
Backset:
  • Adjustable 2-3/8 or 2-3/4
  • UL functions 2-3/4 standard or 2-3/8 optional.
Door Thickness:
  • 1-3/8 - 1-3/4 Doors standard.
Cylinder:
  • SmartKey Security or Pin & Tumbler
Faceplates:
  • 1 x 2-1/4 Specify round corner, square corner or drive-in.
Strikes:
  • 2-1/4 Full lip. Specify round corner or square corner. Other options available.
Bolt:
  • 1/2 Throw
ANSI/BHMA:
  • Grade 2 Certified
ADA:
  • 200 and 488 functions satisfies section 4.13.9 ADA requirements.
UL:
  • Meets 3-hour fire rating for all UL specific functions.
Finishes:
  • Venetian Bronze - 11P
  • Satin Nickel - 15
  • Antique Nickel - 15A
  • Polished Chrome - 26
  • Matte Black - 514

This product contains 2 cylinders per lock and is typically keyed alike in quantities of 1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.