Zoro Homepage

Pembroke Passage Lever

  • Mfr # 720PML-15A-6AL-RCS

  • Zoro # G608569678


product price: $64.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720PML-15A-6AL-RCS
Zoro #
G608569678
UPC #
883351162395
Country of Origin
United States

Description

with 6AL Latch and Round Corner Strike in Antique Nickel
Pembroke LeverKwikset Signature SeriesEvoking a sense of antiquity.Features:
  • Featuring SmartKey Security
  • ANSI BHMA Grade 2 Certified
  • Certified Security
Specifications: Door Prep:
  • Cross Bore 2-1/8
  • Edge bore 1
Backset:
  • Adjustable 2-3/8 or 2-3/4
  • UL functions 2-3/4 standard or 2-3/8 optional.
Door Thickness:
  • 1-3/8 - 1-3/4 Doors standard.
Cylinder:
  • SmartKey Security or Pin & Tumbler
Faceplates:
  • 1 x 2-1/4 Specify round corner, square corner or drive-in.
Strikes:
  • 2-1/4 Full lip. Specify round corner or square corner. Other options available.
Bolt:
  • 1/2 Throw
ANSI/BHMA:
  • Grade 2 Certified
ADA:
  • 200 and 488 functions satisfies section 4.13.9 ADA requirements.
UL:
  • Meets 3-hour fire rating for all UL specific functions.
Functions: Passage/Hall/Closet:
  • Both levers always free
Privacy/Bed/Bath:
  • Both levers locked or unlocked by turnbutton inside. Outside lever unlocked by emergency key
Keyed Entry Lever:
  • Both sides locked or unlocked by key outside or turnbutton inside
Half Dummy Trim, Surface Mounted:
  • For doors where only a pull is required. No operation
Interior Pack:
  • Outside handleset. Inside lever.
Finishes:
  • Venetian Bronze - 11P
  • Satin Nickel - 15
  • Antique Nickel - 15A
  • Polished Chrome - 26
  • Matte Black - 514

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.