Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phoenix Half Dummy Knob, Bright Polished Brass

  • Mfr # 788PE-3

  • Zoro # G009908441


product price: $12.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
788PE-3
Zoro #
G009908441
UPC #
883351575560
Country of Origin
United States

Description

Phoenix KnobsKwikset Signature SeriesGreat hardware can transform the look of your home. With a variety of styles, functions and finishes, Kwikset's knobs are sure to define your decor from the moment someone walks into your home.Specifications: Door Prep:Cross Bore 2-1/8 in.Edge Bore 1 in. Backset:Adjustable to 2-3/8 in. or 2-3/4 in.5 in. available as service part Door Thickness:1-3/8 in. - 1-3/4 in. doors standard2-1/4 in. doors optional on 200 and 400 models only Cylinder:SmartKey Security or Pin & Tumbler Faceplate:1 in. x 2-1/4 in.Specify round corner, square corner or drive-inAlso available as drive-in latch Strikes:2-1/4 in. full lipSpecify round corner or square corner.Other options available Bolt:1/2 in. throw Door Handing:Reversible for right or left hand doors ANSI/BHMA:Grade 3 Certifiedall functions except 488 ADA:N/A UL:Optional UL 1/3 hour fire rating for all functionsFunctions: Passage/Hall/Closet:Both knobs always free. Privacy/Bed/Bath:Both knobs locked or unlocked by turnbutton inside. Outside knob unlocked by emergency key. Keyed Entry:Both sides locked or unlocked by key outside or turnbutton inside. Half Dummy Trim, Surface Mounted:For doors where only a pull is required. No operation.Finishes:Antique BrassPolished BrassSatin NickelVenetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.