Pismo Keyed Entry Knob

  • Mfr # 740PSK-SQT-26-SMT-6AL-RCS

  • Zoro # G008578096


product price:  $103.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740PSK-SQT-26-SMT-6AL-RCS
Zoro #
G008578096
UPC #
-
Country of Origin
United States

Description

SmartKey with Square Rose, 6AL Latch and Round Corner Strike in Polished Chrome
Pismo KnobSignature SeriesPismo has an idealistic, simplified look. With defined lines and a variety of finishes, you can seamlessly upgrade to a contemporary style. Pismo can feature a round or square rose, so you can select the look you want for your home.Features:
  • Featuring SmartKey Security
  • ANSI/BHMA Grade A - Highest Residential Security,Durability and Finish
  • New Contemporary Design
  • Easy to Install
Specifications: Door Prep:
  • Cross Bore 2 1/8
  • Edge Bore 1
  • Latch Face 1 x 2 1/4
Backset:
  • Adjustable 2 3/8 or 2 3/4
Door Thickness:
  • 1 3/8 - 1 3/4 Doors standard
  • Thick door service part available for up to 2 1/4
Cylinder:
  • SmartKey Security
Faceplates:
  • 1 x 2 1/4 Specify round corner, square corner or drive-in
Strikes:
  • 1 x 2 1/4 full lip
  • Specify squareor round
Bolt:
  • 1/2 Throw
Door Handing:
  • Reversible for right or left-hand doors
ANSI/BHMA:
  • Grade A Certified: Finish/Durability/Security
UL:
  • Optional 20 Minute UL fire rating available, except inactive functions.3hr UL rating available for passage function
ADA:
  • N/A
Finishes:
  • Venetian Bronze - 11P
  • Satin Nickel - 15
  • Polished Chrome - 26
  • Satin Chrome - 26D
  • Matte Black - 514

This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.