Zoro Homepage

Pismo Passage Knob

  • Mfr # 720PSK-RDT-15-6AL-RCS

  • Zoro # G008568196


product price: $69.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720PSK-RDT-15-6AL-RCS
Zoro #
G008568196
UPC #
-
Country of Origin
United States

Description

with Round Rose, 6AL Latch and Round Corner Strike in Satin Nickel
Pismo KnobSignature SeriesPismo has an idealistic, simplified look. With defined lines and a variety of finishes, you can seamlessly upgrade to a contemporary style. Pismo can feature a round or square rose, so you can select the look you want for your home.Features:
  • Featuring SmartKey Security
  • ANSI/BHMA Grade A - Highest Residential Security,Durability and Finish
  • New Contemporary Design
  • Easy to Install
Specifications: Door Prep:
  • Cross Bore 2 1/8
  • Edge Bore 1
  • Latch Face 1 x 2 1/4
Backset:
  • Adjustable 2 3/8 or 2 3/4
Door Thickness:
  • 1 3/8 - 1 3/4 Doors standard
  • Thick door service part available for up to 2 1/4
Cylinder:
  • SmartKey Security
Faceplates:
  • 1 x 2 1/4 Specify round corner, square corner or drive-in
Strikes:
  • 1 x 2 1/4 full lip
  • Specify squareor round
Bolt:
  • 1/2 Throw
Door Handing:
  • Reversible for right or left-hand doors
ANSI/BHMA:
  • Grade A Certified: Finish/Durability/Security
UL:
  • Optional 20 Minute UL fire rating available, except inactive functions.3hr UL rating available for passage function
ADA:
  • N/A
Finishes:
  • Venetian Bronze - 11P
  • Satin Nickel - 15
  • Polished Chrome - 26
  • Satin Chrome - 26D
  • Matte Black - 514

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.