This item is Discontinued.

Kwikset Polished Brass Single Sided Deadbolt W/ Cover 667-3

This item is Discontinued.

Kwikset

Polished Brass Single Sided Deadbolt W/ Cover (Discontinued)

Mfr # 667-3
Zoro # G308567752
UPC # 42049090826
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
667-3
Zoro #
G308567752
UPC #
42049090826
Country of Origin
United States

Description

As the industry leader, Kwikset has provided trusted security for over 70-years and has become synonymous with security, peace of mind, style and innovation. The largest-selling deadbolt in America, the 600 series provides tough, effective protection at an affordable price. This single-sided deadbolt can be used along with a keyed knob or lever for added security, bolt is locked and unlocked by turn piece on inside of door. The Polished Brass finish adds to the traditional look and feel of the product and makes a classic statement.
  • Single cylinder deadbolt can be locked or unlocked by a key on the outside, or the turn piece on the inside
  • Non-keyed function
  • Exterior plate included
  • Latch has square corner faceplate
  • Includes square deadbolt strike
  • Fits door thickness of 1-3/8 in. to 1-3/4 in.
  • Features a round corner latch to fit round corner door preparations
  • Refer to option #1 in the instruction guide to prepare your latch
  • ANSI/BHMA grade 3 security
  • Add to a keyed knob or lever not included for additional security
  • Easily installs in minutes with just a screwdriver
  • Double cylinder deadbolt is operated by a key on both sides
  • This double cylinder deadbolt is operated by a key on both sides

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.