Polo Knob Entry Door Lock SmartKey with 6AL Latch and RCS Strike Matte Black Finish

  • Mfr # 400P-514S

  • Zoro # G115501178


product price:  $54.89
/ea

Key Features

Lockset Finish
Matte Black
Series
Kwikset Security Series
Width (In.)
3.5 in
Color
Matte Black
Length (In.)
8.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400P-514S
Zoro #
G115501178
UPC #
883351986083
Country of Origin
Mexico

Dimensions

Width (In.)
3.5 in
Length (In.)
8.2 in

Details

Lockset Finish
Matte Black
Series
Kwikset Security Series
Color
Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.