Polo Passage Door Lock w/New Chassis w/6
- Mfr # 200P-5
- Zoro # G1041711
product price:Â
$
19.29
/ea
Key Features
Lockset Function
Passage
Strike
Round Corner Full Lip Strike
Strike Dim.
2-1/4 in x 1-5/8 in x 1-1/8 in
Material
Zinc
Door Handing
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200P-5
- Zoro #
- G1041711
- UPC #
- 042049341546
- Country of Origin
- China
- Item
- Polo Passage Door Lock w/New Chassis w/6
- Lockset Function
- Passage
- Strike
- Round Corner Full Lip Strike
- Strike Dim.
- 2-1/4 in x 1-5/8 in x 1-1/8 in
- Material
- Zinc
- Door Handing
- Reversible
- Backset
- Adjustable Backset
- Series
- Kwikset Security Series
- Lockset Finish
- Antique Brass
Description
Item Polo Passage Door Lock w/New Chassis w/6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.