Shop KWIKSET

Powerbolt 240 Series 992400-002 Keypad Electronic Lock, 3 Grade, Zinc, Satin Nickel

  • Mfr # 240TRL15RBP4AL
  • Zoro # G125013197

product price: 
$
82.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
240TRL15RBP4AL
Zoro #
G125013197
UPC #
883351891257
Country of Origin
Taiwan, Province of China

Description

Kwikset Powerbolt 240 Keypad Electronic Lock, Design: Traditional, Security Grade: 3, Power Source: Battery, Number of Cylinders: 1, Cylinder Type: Deadbolt, Keyway Type: KW1, Backset Type: Adjustable, Latch Type: Adjustable, Cross Bore Diameter: 2-1/8 in, Edge Bore Diameter: 1 in, Projection Size: 1.031 in, Door Thickness: 1-3/8 to 1-3/4 in, Interior Locking: Turn Piece, Door Handing: Universal, Number of User Codes: 12, Commercial/Residential: Residential, Alarm Type: Audible, Keypad Included: Yes, Lighted Keypad: Yes, Biometric Lock: No, Zinc, Satin Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.