Powerbolt2 Venetian Bronze Single Cylinder Electronic Deadbolt Featuring SmartKey Security

  • Mfr # 907 11P SMT CAL RCS CP

  • Zoro # G708567796


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907 11P SMT CAL RCS CP
Zoro #
G708567796
UPC #
883351518758
Country of Origin
United States

Description

The Powerbolt touchpad electronic deadbolt is a 1-touch locking motorized deadbolt at a great price. With your personalized code, you can enter your home with the convenience of keyless entry. Powerbolt is easy to install, program and use, and operates on 4 AA batteries. It also features SmartKey Security as the back-up keyway. This single cylinder deadbolt can be locked or unlocked by using the keypad or key from the outside as well as the turn button from the inside. The Lifetime Polished Brass finish adds to the traditional look and feel of the product and makes a classic statement.
  • Featuring SmartKey Security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • SmartKey Security re-key technology is compatible with Kwikset KW1 keyway
  • Keyless entry - no more lockouts or hiding keys under the mat
  • 6 user access codes for family and guests
  • Deadbolt operated by electronic keypad or key from outside and thumb turn inside
  • Keyway features BumpGuard protection against lock bumping or picking
  • Alarm sounds after 5 consecutive entries and the keypad is deactivated for 45-seconds
  • Master code feature for increased security
  • Installs in minutes with just a screw driver
  • Fits most standard residential door preparations
  • Easy configure auto door locking feature for after 10-seconds, 20-seconds, 30-seconds, 40-seconds or 50-seconds
  • 1 temporary code for single entry for a contractor/dog walker etc.
  • Backlit exterior keypad for increased visibility at night
  • Requires 4 AA batteries, purchased separately
  • Single cylinder deadbolt can be locked or unlocked by a key on the outside, or the turn piece on the inside

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.