
Prava Lever with Rectangular Rose Passage Door Lock with Satin Brass Grip with 6AL Latch and RCS
Mfr # 720PVLRCT-5144
Zoro # G415501229
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Series
Signature Series
Finish
Satin Brass with Matte Black
Size
4-1/8" Lever with 2-3/8" Projection and 2-25/32" x 4-1/8" Rose
Depth
4.7 in
Color
Satin Brass with Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
720PVLRCT-5144
Zoro #
G415501229
UPC #
883351958769
Country of Origin
Mexico
Dimensions
Size
4-1/8" Lever with 2-3/8" Projection and 2-25/32" x 4-1/8" Rose
Depth
4.7 in
Length
7.4 in
Width
6 in
Details
Series
Signature Series
Finish
Satin Brass with Matte Black
Color
Satin Brass with Matte Black
Material
Zinc
Description
Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. Kwikset works hard to understand the world you live in, so that we can do everything we can to protect it. The companyfts unwavering commitment to meeting homeownersft needs has inspired its innovative lock portfolio that includes patented SmartKey Security deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, Kevo, door hardware with Microban antimicrobial product protection and a wide variety of styles and finishes. Our interior and exterior door products provide customers with the quality, technology, durability and style they want the highest level of security.. Prava Lever with Rectangular Rose Passage Door Lock with Satin Brass Grip with 6AL Latch and RCS Strike Matte Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.