Shop KWIKSET
Create Account
Privacy Door Knob, Knob Handle, Brass, Venetian Bronze, 238 to 234 in Backset
- Mfr # 300P11PRCALRCSV1
- Zoro # G907448872
product price:Â
$
37.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300P11PRCALRCSV1
- Zoro #
- G907448872
- UPC #
- 883351635349
- Country of Origin
- Mexico
Description
Kwikset Privacy Door Knob, Design Polo, Knob Handle, Backset Type Adjustable, Backset Size 238 to 234 in, Edge Bore Diameter 1 in, Cross Bore Diameter 218 in, Door Thickness 138 to 134 in, Latch Type Adjustable, Round Corner, Strike Type Round Corner, Strike Size 214 in H x 1 in W, Bolt Throw Size 12 in, Projection Size 2718 in, Door Handing Universal, Brass, Venetian Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.