Shop PDQ

Manual, Hydraulic, PDQ 5501, Full Cover Commercial Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # 5501 BC DS HO 689
  • Zoro # G0487877

product price: 
$
154.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
PDQ 5501
Closer Type
Hold Open
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5501 BC DS HO 689
Zoro #
G0487877
UPC #
-
Country of Origin
Korea, Republic of
Item
Full Cover Commercial Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
PDQ 5501
Closer Type
Hold Open
Color
Gray
Finish
Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Mounting Hardware
Included
Max. Door Opening
110 Degrees
ADA Compliant
Yes
Arm Type
Parallel
Standards
ANSI/BHMA A156.4, UL Listed
Ligature Resistant
No
Arm Material
Cast Iron
Category Type
Parallel Arm
Series
5500
Door Handing
Non-Handed
For Use With
Commercial Doors
Mounting Style
Surface Mounted
Spring Type
Adjustable
Interior/Exterior Use
Interior/Exterior
Door Opening - Minimum
85 Degrees
Performance Grade
2
Compatible Series
1450
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Product Type
Door Closer
ANSI/BHMA Finish
Aluminum Painted
Operation Style
Manual
Closer Cycles
2,000,000
Includes Hardware
Hardware Included
Door Opening - Maximum
100 Degrees
Stop Type
Compression
Compatible Brand
LCN
Shell Material
Aluminum
Wire Color
Gray
Traction Material
Aluminum

Dimensions

Housing Depth
2 in
Housing Height
2 in
Housing Length
13 in
Exterior Door Width - Maximum
54 in
Length Between Mounting Holes
12 in
Height Between Mounting Holes
3/4 in
Spring Size - Maximum
6
Interior Door Width - Maximum
58 in
Spring Size - Minimum
6

Description

Door Closer, GAV 5501 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI/BHMA A156.4, UL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Parallel, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.