Zoro Homepage

Privacy Door Knob, Satin Chrome

  • Mfr # 300M26DCP7/8RFLRC

  • Zoro # G807448385


product price: $15.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300M26DCP7/8RFLRC
Zoro #
G807448385
UPC #
883351589444
Country of Origin
Mexico

Description

For use on interior bedroom and bathroom mobile home doors Both bellshaped knobs locked or unlocked by turn button inside Outside knob unlocked by emergency key 78 in edge bore Door prep 218 in cross bore, 1 in x 214 in latch face Backset of 238 in standard and adjustable 238 in and 234 in optional Door thickness 138 to 134 in Cylinder 5pin Faceplate 1 in x 214 in Strike of 214 in high full lip Bolt 38 in throw Reversible for right or left hand doors ANSIBHMA A1562 Grade 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.