
Juno Polished Brass Privacy Lockset 1.75 in.
Mfr # 97300-827
Zoro # G8672969
product price: $22.55
/eaKey Features
Material
Steel
Finish
Polished Brass
Standards
ANSI/BHMA Grade 2
Features
For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom,Features a fully adjustable latch to fit all standard door preparations
Mounting
Door Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
97300-827
Zoro #
G8672969
UPC #
883351469463
Country of Origin
Mexico
Details
Item
Juno Door Knobs
Material
Steel
Finish
Polished Brass
Standards
ANSI/BHMA Grade 2
Features
For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom,Features a fully adjustable latch to fit all standard door preparations
Mounting
Door Mount
Series
Juno
Description
Step up to designer styles and superior security with Kwikset Signature Series products. Juno's elegant, traditional style blends perfectly with most design styles. This privacy knob/lever is best used in interior bed and bath applications where privacy is required. Both knobs/levers are locked or unlocked by turn piece inside. The outside knob/lever can be unlocked by an emergency key. The Polished Brass finish adds to the traditional look and feel of the product and makes a classic statement. *
- • Decorative circular shaped bed and bath privacy knob
- • Juno collection
- • Traditional style
- • Kwik-Install installation
- • Both levers locked or unlocked by emergency key outside or turnbutton inside
- • Signature Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.