Zoro Homepage

Kwikset Juno Satin Nickel Privacy Lockset 1-3/4 in.

  • Mfr # 97300-829

  • Zoro # G8672287


product price: $23.99
/ea

Key Features

Standards
ANSI/BHMA Grade 2
Features
Features adjustable latch to fit all standard door preparations, Kwikset door knobs are available in multiple styles and finishes.
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97300-829
Zoro #
G8672287
UPC #
883351469487
Country of Origin
Mexico

Details

Item
Juno Bed/Bath Knob
Standards
ANSI/BHMA Grade 2
Features
Features adjustable latch to fit all standard door preparations, Kwikset door knobs are available in multiple styles and finishes.
Finish
Satin Nickel

Description

Juno's elegant, traditional style blends perfectly with most design styles while adhering to the high industry standards of the American National Standards Institute boasting an ANSI Grade 2 high residential durability rating.


  • • Designer style and superior security with this Kwikset Signature Series product
  • • For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
  • • Traditional style
  • • Kwik-Install installation
  • • Both levers locked or unlocked by emergency key outside or turnbutton inside
  • • Signature Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.