Push Button Electronic Deadbolt, 1" L
Mfr # HC620-TRL-ZW700-11P-SMT-RCALFD-RCS
Zoro # G213780185
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Mortise/Cylindrical
Cylindrical
Door Thickness - Maximum
2 in
Faceplate Height
2 1/4 in
Includes Hardware
Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC620-TRL-ZW700-11P-SMT-RCALFD-RCS
Zoro #
G213780185
UPC #
-
Country of Origin
Mexico
Dimensions
Door Thickness - Maximum
2 in
Faceplate Height
2 1/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in
Throw Length
1 in
Faceplate Width
1 in
Strike Plate Height
2 3/4 in
Details
Material
Zinc
Mortise/Cylindrical
Cylindrical
Includes Hardware
Hardware Included
ADA Compliant
No
ANSI Grade
2
Item
Push Button Electronic Deadbolt
Key Type
Keyed Alike
Backset
2 3/8 in, 2 3/4 in
Standards
ANSI/BHMA
Keyway Type
Kwikset KW1
Includes
Adapter Ring, Batteries, Battery Pack, Exterior Assembly, Fasteners, Interior Assembly, Interior Cover, Keys, Latch, Mounting Plate, Smartkey Tool, Strike
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Thumb Turn
Includes Core
Core Included
ANSI/BHMA Finish
Satin Bronze-Plated, Blackened, Satin Relieved, Clear Coated
Description
Push Button Electronic SmartKey Deadbolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.