This item is Discontinued.

Kwikset Push Button Electronic Deadbolt, 1" L HC620-CNT-ZW700-11P-SMT-RCALFD-RCS

Push Button Electronic Deadbolt, 1" L (Discontinued)

  • Mfr # HC620-CNT-ZW700-11P-SMT-RCALFD-RCS
  • Zoro # G513780311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC620-CNT-ZW700-11P-SMT-RCALFD-RCS
Zoro #
G513780311
UPC #
-
Country of Origin
Mexico

Dimensions

Faceplate Width
1 in
Strike Plate Height
2 3/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in
Faceplate Height
2 1/4 in
Door Thickness - Maximum
2 in
Throw Length
1 in

Details

Includes
Adapter Ring, Batteries, Battery Pack, Exterior Assembly, Fasteners, Interior Assembly, Interior Cover, Keys, Latch, Mounting Plate, Smartkey Tool, Strike
Standards
ANSI/BHMA
ANSI Grade
2
Mortise/Cylindrical
Cylindrical
Key Type
Keyed Alike
Keyway Type
Kwikset KW1
ADA Compliant
No
Backset
2 3/8 in, 2 3/4 in
Material
Zinc
Includes Hardware
Hardware Included
Item
Push Button Electronic Deadbolt
Includes Core
Core Included
Locking/Unlocking Access - Inside
Thumb Turn
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Satin Bronze-Plated, Blackened, Satin Relieved, Clear Coated

Description

Push Button Electronic SmartKey Deadbolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.