Zoro Homepage

Radius Corner Deadbolt Strike 1" x 2-1/4

  • Mfr # 85072-003

  • Zoro # G1042375


product price: $9.65
/ea

Key Features

Finish
Venetian Bronze and Matte Black
Length
2.25 in
Width
1 in
Color
Venetian Bronze and Matte Black
Depth (In.)
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85072-003
Zoro #
G1042375
UPC #
042049844047
Country of Origin
China

Dimensions

Length
2.25 in
Width
1 in
Depth (In.)
0.1 in

Details

Finish
Venetian Bronze and Matte Black
Color
Venetian Bronze and Matte Black
Item
Radius Corner Deadbolt Strike 1" x 2-1/4

Description

Radius Corner Deadbolt Strike 1 In. x 2-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.