Right Hand Ladera Lever with Square Rose Interior Single Cylinder Handleset Trim Satin Chrome Finish

  • Mfr # 966LRLSQTRH-26D.UNIV

  • Zoro # G304993012


product price:  $54.49
/ea

Key Features

Series
Kwikset Security Series
Finish
Satin Chrome
Material
Zinc
Size
4-1/5" Lever Length; 1-8/9" Projection
Width
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
966LRLSQTRH-26D.UNIV
Zoro #
G304993012
UPC #
-
Country of Origin
United States

Dimensions

Size
4-1/5" Lever Length; 1-8/9" Projection
Width
3.7 in
Length
5.5 in
Depth
3.7 in

Details

Series
Kwikset Security Series
Finish
Satin Chrome
Material
Zinc
Color
Satin Chrome

Description

Kwikset 604LRLSQTRH-26D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.