Shop KWIKSET
Create Account
San Clemente Series 818SCEXHFL 514 SQT Handleset with Halifax Lever, Contemporary Lock
- Mfr # 818SCEXHFLSQT514
- Zoro # G225005528
product price:Â
$
293.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 818SCEXHFLSQT514
- Zoro #
- G225005528
- UPC #
- 199394009765
- Country of Origin
- China
Description
Kwikset San Clemente Handleset with Halifax Lever, Lock Type: Contemporary, Straight Handle, Matte Black, Interior Handle Type: Lever, Security Grade: 1, Re-Key Technology: SmartKey, Rekeyable/Resettable: Rekeyable, Metal, Keyway Type: KW1, Door Handing: Universal, Number of Cylinders: 1, Commercial/Residential: Residential, Backset Size: 2-3/8, 2-3/4 in, Backset Type: Adjustable, Cylinder Type: 5-Pin, Deadbolt Latch Throw: 1 in, Door Thickness: 1-3/4 in, Edge Bore Diameter: 1 in, Cross Bore Diameter: 2-1/8 in, Strike Type: Round, Projection Size: 2-5/8 in, 17-15/16 in OAH, Latch Type: Adjustable, Includes: Entry Levers, Adjustable Latch with Round and Square Front Options or Drive-In Collar, Round Corner Strike, SmartKey Tool, (2) Kwikset Keys, Designer Rosette, Screws and Allen Wrench
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.