Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Pack, Handleset 533

  • Mfr # 81780-001

  • Zoro # G1047223


product price: $13.75
/ea

Key Features

Finish
Bright Brass
Series
Signature Series
Width
1 in
Color
Bright Brass
Height
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81780-001
Zoro #
G1047223
UPC #
042049272123
Country of Origin
China

Dimensions

Width
1 in
Height
0.1 in
Length
2 in

Details

Item
Screw Pack,Handleset 533
Finish
Bright Brass
Series
Signature Series
Color
Bright Brass

Description

Screw Pack,Handleset 533

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.