Signature Downtown Single Cylinder Deadbolt SmartKey, Matte Black

  • Mfr # 258 SQT 514 SMT CP K4

  • Zoro # G416242336


product price:  $81.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
258 SQT 514 SMT CP K4
Zoro #
G416242336
UPC #
883351723701
Country of Origin
United States

Description

Designer style and superior security with this Kwikset Signature Series product.For use on exterior doors where keyed entry and security is needed.Featuring SmartKey Security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.SmartKey Security re-key technology is compatible with Kwikset KW1 keyway or SC1 keyway options.Deadbolt operated by key outside and thumb turn inside.Comes with 2 keys.Deadbolt Latch has 3 interchangable faceplates - round corner, square corner, and drive-in collar, ANSI/BHMA grade 1 certified Latch has adjustable backset 2-3/8in to 2-3/4in to fit all standard door preparations.Includes round deadbolt strike.1 inch deadbolt throw.Locking mechanism functions with turn piece on the interior of the lock.Easily installs in minutes with just a screwdriver.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.