Shop KWIKSET

Signature Series Passage Door Lock, Lever Handle, Zinc, Matte, 238 to 234 in Backset

  • Mfr # 720HFL SQT 514 CP

  • Zoro # G107385670


product price:  $42.39
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
720HFL SQT 514 CP
Zoro #
G107385670
UPC #
883351811996
Country of Origin
Taiwan, Province of China

Description

Kwikset Signature Passage Door Lock, Design Halifax, Lever Handle, Backset Type Adjustable, Backset Size 238 to 234 in, Edge Bore Diameter 1 in, Cross Bore Diameter 218 in, Door Thickness 138 to 134 in, Latch Type Adjustable, Projection Size 21932 in, Door Handing Reversible, Screw Mounting, Zinc, Matte, Black, Suitable for Left and Right Handed Doors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.