Shop KWIKSET
Create Account
Signature Series Privacy Door Lock, Knob Handle, Zinc, Satin Nickel, 238 to 234 in Backset
- Mfr # 730PSK RDT 15 CP
- Zoro # G807449207
product price:Â
$
47.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 730PSK RDT 15 CP
- Zoro #
- G807449207
- UPC #
- 883351660624
- Country of Origin
- Taiwan, Province of China
Description
Kwikset Signature Privacy Door Lock, Design Pismo, Knob Handle, Backset Type Adjustable, Backset Size 238 to 234 in, Edge Bore Diameter 1 in, Cross Bore Diameter 218 in, Door Thickness 138 to 134 in, Latch Type Rounded Corner, Projection Size 21332 in, Door Handing Universal, Screw Mounting, Zinc, Satin Nickel, Silver, Suitable for Left and Right Handed Doors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.