Signature Series Privacy Door Lock, Pushbutton Lock, Lever Handle, Zinc, Matte

  • Mfr # 730HFL SQT 514 CP

  • Zoro # G807385765


product price:  $53.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
730HFL SQT 514 CP
Zoro #
G807385765
UPC #
883351812009
Country of Origin
Taiwan, Province of China

Description

Kwikset Signature Privacy Door Lock, Design Halifax, Lever Handle, Backset Type Adjustable, Backset Size 238 to 234 in, Edge Bore Diameter 1 in, Cross Bore Diameter 218 in, Door Thickness 138 to 134 in, Lock Type Pushbutton, Latch Type Adjustable, Projection Size 21932 in, Door Handing Reversible, Screw Mounting, Zinc, Matte, Black, Suitable for Left and Right Handed Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.