Singapore Keyed Entry Lever

  • Mfr # 740SAL-SQT-15-SMT-6AL-RCS

  • Zoro # G008579758


product price:  $165.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
740SAL-SQT-15-SMT-6AL-RCS
Zoro #
G008579758
UPC #
-
Country of Origin
United States

Description

SmartKey with Square Rose, 6AL Latch and Round Corner Strike in Satin Nickel
Singapore LeverSignature SeriesGreat hardware can transform the look of your home. With a variety of styles functions and finishes, Kwikset's levers are sure to define your decor from the moment someone walks into your home.Features:
  • Designer style and superior security with this Kwikset Signature Series product
  • For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
  • Latch has 2 interchangeable faceplates
  • Round corner and square corner
  • Certified Highest Residential Security, Durability and Finish - ANSI/BHMA Grade AAA
  • Latch has adjustable backset 2 3/8 to 2 3/4 to fit all standard door preparations
  • 1/2 in. latch throw
  • Locking mechanism functions with turn piece on the interior of the lock
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Microban Antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
Specifications: Door Prep:
  • Cross Bore 2 1/8 Edge Bore 1 Latch Face 1 x 2 1/4
Backset:
  • Adjustable 2 3/8 or 2 3/4
Door Thickness:
  • 1 3/8 1-3/4 doors standard
  • 2 1/4 doors optional on 720 and 740 models
  • Up to 2 1/8 doors optional on HFL/MIL/LSL/MRL/SYL/SAL
Cylinder:
  • SmartKey Security or Pin & Tumbler
Rose:
  • Specify round or square rose - HFL, LSL, MRL, SYL, MIL, VDL
Faceplate:
  • 1 x 2 1/4. Specify round corner, square corner or drive-in.
Strikes:
  • 2 1/4 full lip
Bolt:
  • 1/2 throw
Door Handing:
  • Specify handing only with inactive levers
ANSI/BHMA:
  • Grade 2 Certified
ADA:
  • Families of MRL, SYL, LSL, MIL, HFL in Functions Passage, Privacy are in compliance with the American National Standards Institute ANSI A117.1 and the Americans with Disabilities Act ADA
UL:
  • Meets UL 3 hour fire rating for 725, 735, 745, 746, 749, 755 Optional UL 1/3 hour fire rating for all functions
Finishes:
  • 514 - Iron Black
  • 619 - S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.